Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, .81" H, 97 Max Load,
Mfr # 253-25-1/4X20-12.7-55
Zoro # G004995880
product price: $3.99
/ea
Sold in multiples of 7 for $27.93
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.81 in
- Body Material Rubber
- Thread/Plate Material Steel
- Thread Dia. 1/4"-20
- Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-25-1/4X20-12.7-55
- Zoro # G004995880
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.81 in |
Thread Dia. | 1/4"-20 |
Thread Length | 1/2 in |
Body Dia. | 0.98 in |
Details
Body Material | Rubber |
Thread/Plate Material | Steel |
Thread Type | Threaded Stud |
Surface Finish | Zinc Plated |
Description
J.w. Winco vibration/shock absorption mount, conical, .81" h, 97 max load, 253-25-1/4x20-12.7-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Torx Plus Socket EP18 (9658)
- SUNEX 3/8" Drive Master Impact Socket Set, SAE (3325)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends (K0566.05005055)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/32 (49710)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- J.W. Winco Floor Mount Vibration Isolators