Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, .63" H, 25 Max Load,
Mfr # 254-19-10X24-19-55
Zoro # G104995919
Sold in multiples of 4 for $23.96
$23.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Body Dia. 3/4 in
- Body Material Rubber
- Thread/Plate Material Stainless Steel
- Thread Dia. #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-19-10X24-19-55
- Zoro # G104995919
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.63 in |
Body Dia. | 3/4 in |
Thread Dia. | #10-24 |
Thread Length | 3/4 in |
Details
Body Material | Rubber |
Thread/Plate Material | Stainless Steel |
Surface Finish | Matte |
Thread Type | Threaded Stud |
Description
J.w. Winco vibration/shock absorption mount, conical, .63" h, 25 max load, 254-19-10x24-19-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- AIRLOC Vibration Isolation Pad, 3-9/16 in. H (6-VRC/NA)
- MASON Floor Mount Vibration Isolator, Spring (5XR51)
- J.W. Winco Floor Mount Vibration Isolators