Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, .63" H, 25 Max Load,
Mfr # 253-19-10X24-55
Zoro # G904995942
product price: $3.75
/ea
Sold in multiples of 8 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Body Dia. 3/4 in
- Thread Type Tapped Hole
- Thread/Plate Material Steel
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-19-10X24-55
- Zoro # G904995942
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.63 in |
Body Dia. | 3/4 in |
Thread Dia. | #10-24 |
Details
Thread Type | Tapped Hole |
Thread/Plate Material | Steel |
Body Material | Rubber |
Surface Finish | Zinc Plated |
Description
J.w. Winco vibration/shock absorption mount, conical, .63" h, 25 max load, 253-19-10x24-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP1078TRAY Locking Pliers - 10 Piece Set (VGP1078TRAY)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964718)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6398)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- J.W. Winco Mounts and Vibration Control