Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 20.5mm Height, 97 Max Load,
Mfr # 254-25-M6-25-55
Zoro # G904995904
product price: $9.79
/ea
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.81 in
- Thread Type Threaded Stud
- Thread Dia. M6
- Body Material Rubber
- Thread/Plate Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-25-M6-25-55
- Zoro # G904995904
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.81 in |
Thread Dia. | M6 |
Body Dia. | 0.98 in |
Thread Length | 0.98 in |
Details
Thread Type | Threaded Stud |
Body Material | Rubber |
Thread/Plate Material | Stainless Steel |
Surface Finish | Matte |
Description
J.w. Winco vibration/shock absorption mount, conical, 20.5mm height, 97 max load, 254-25-m6-25-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3/16 (47638)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #42 (C22665)
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- J.W. Winco Floor Mount Vibration Isolators