Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 16mm Height, 25 Max Load,
Mfr # 254-19-M5-6-55
Zoro # G304995894
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.63 in
- Body Material Rubber
- Thread Dia. M5
- Thread Length 0.24 in
- Thread/Plate Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-19-M5-6-55
- Zoro # G304995894
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.63 in |
Thread Dia. | M5 |
Thread Length | 0.24 in |
Body Dia. | 3/4 in |
Details
Body Material | Rubber |
Thread/Plate Material | Stainless Steel |
Surface Finish | Matte |
Thread Type | Threaded Stud |
Description
J.w. Winco vibration/shock absorption mount, conical, 16mm height, 25 max load, 254-19-m5-6-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- PROSKIT Replacement Blade for 200-009/8PK, 502 (200-036)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- J.W. Winco Mounts and Vibration Control