Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 16mm Height, 25 Max Load,
Mfr # 254-19-M5-55
Zoro # G204995932
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.63 in
- Thread/Plate Material Stainless Steel
- Thread Dia. M5
- Body Dia. 3/4 in
- Surface Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 254-19-M5-55
- Zoro # G204995932
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.63 in |
Thread Dia. | M5 |
Body Dia. | 3/4 in |
Details
Thread/Plate Material | Stainless Steel |
Surface Finish | Matte |
Thread Type | Tapped Hole |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, 16mm height, 25 max load, 254-19-m5-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.50mm (C74020)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #38 (C66092)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPG9)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- J.W. Winco Mounts and Vibration Control