Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 16mm Height, 25 Max Load,
Mfr # 254-19-M5-20-55
Zoro # G104995933
Sold in multiples of 3 for $25.65
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Thread Length 0.79 in
- Surface Finish Matte
- Body Dia. 3/4 in
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 254-19-M5-20-55
- Zoro # G104995933
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.63 in |
Thread Length | 0.79 in |
Body Dia. | 3/4 in |
Thread Dia. | M5 |
Details
Surface Finish | Matte |
Thread Type | Threaded Stud |
Thread/Plate Material | Stainless Steel |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, 16mm height, 25 max load, 254-19-m5-20-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Tap Set (DWT54156)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Green (ND-B-Green)
- VIBRASYSTEMS Vibra Systems Inc. 2in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-172)
- J.W. Winco Floor Mount Vibration Isolators