Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,
Mfr # 253-38-M8-30-55
Zoro # G004995835
product price: $9.79
/ea
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Surface Finish Zinc Plated
- Thread Length 1.18 in
- Body Dia. 1-1/2 in
- Thread Dia. M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-38-M8-30-55
- Zoro # G004995835
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in |
Thread Length | 1.18 in |
Body Dia. | 1-1/2 in |
Thread Dia. | M8 |
Details
Surface Finish | Zinc Plated |
Thread Type | Threaded Stud |
Thread/Plate Material | Steel |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-m8-30-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- APEX TOOL GROUP Socket Extension 3/8 Male - 3 (EX-376-8)
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (UNIBIT 4)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- KIPP Machine Feet with vibration absorption (K0670.046)
- J.W. Winco Floor Mount Vibration Isolators