Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,
Mfr # 253-38-M8-16-55
Zoro # G504995793
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Thread Dia. M8
- Body Dia. 1-1/2 in
- Thread/Plate Material Steel
- Thread Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-38-M8-16-55
- Zoro # G504995793
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in |
Thread Dia. | M8 |
Body Dia. | 1-1/2 in |
Thread Length | 0.63 in |
Details
Thread/Plate Material | Steel |
Body Material | Rubber |
Surface Finish | Zinc Plated |
Thread Type | Threaded Stud |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-m8-16-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4283)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- HANSEN Fractional Wrench Rack (5301)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR74)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- J.W. Winco Floor Mount Vibration Isolators