Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,
Mfr # 253-38-5/16X18-55
Zoro # G604995921
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Thread Dia. 5/16"-18
- Body Dia. 1-1/2 in
- Surface Finish Zinc Plated
- Thread/Plate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-38-5/16X18-55
- Zoro # G604995921
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in |
Thread Dia. | 5/16"-18 |
Body Dia. | 1-1/2 in |
Details
Surface Finish | Zinc Plated |
Thread/Plate Material | Steel |
Thread Type | Tapped Hole |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-5/16x18-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Survey Marker W/ 3" (76.2mm) Flat Head (19-703)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- MILWAUKEE TOOL Large Case Rows for Insert Bit Accessories (5 pk) (48-32-9934)
- SATA Acetate Torx Screwdriver Set, 8 Pc. (ST09305SJ)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- J.W. Winco Mounts and Vibration Control