Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,
Mfr # 253-38-5/16X18-22.2-55
Zoro # G404995763
product price: $7.45
/ea
Sold in multiples of 3 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Thread Type Threaded Stud
- Thread Length 0.87 in
- Surface Finish Zinc Plated
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-38-5/16X18-22.2-55
- Zoro # G404995763
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in |
Thread Length | 0.87 in |
Body Dia. | 1-1/2 in |
Thread Dia. | 5/16"-18 |
Details
Thread Type | Threaded Stud |
Surface Finish | Zinc Plated |
Body Material | Rubber |
Thread/Plate Material | Steel |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-5/16x18-22.2-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Needle Scaler 4600 bpm (CP9356NS)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 DBL ANGL CH (MT3722)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.201 (300 7)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- J.W. Winco Floor Mount Vibration Isolators