Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.26" H, 270 Max Load,
Mfr # 253-38-5/16X18-14.3-55
Zoro # G804995769
product price: $7.29
/ea
Sold in multiples of 3 for $21.87
$21.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Body Dia. 1-1/2 in
- Thread/Plate Material Steel
- Thread Dia. 5/16"-18
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-38-5/16X18-14.3-55
- Zoro # G804995769
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in |
Body Dia. | 1-1/2 in |
Thread Dia. | 5/16"-18 |
Thread Length | 0.56 in |
Details
Thread/Plate Material | Steel |
Thread Type | Threaded Stud |
Surface Finish | Zinc Plated |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.26" h, 270 max load, 253-38-5/16x18-14.3-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- LEWIS SOIL MATTOCK 15"" (6706)
- GEDORE Separator And Puller Set (1.41/0)
- IRWIN Tap (1323ZR)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H White (ND-C-White)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- J.W. Winco Mounts and Vibration Control