Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load,
Mfr # 253-32-M8-16-55
Zoro # G504995830
Sold in multiples of 3 for $21.87
$21.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.02 in
- Thread Length 0.63 in
- Surface Finish Zinc Plated
- Body Dia. 1.26 in
- Thread/Plate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 253-32-M8-16-55
- Zoro # G504995830
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.02 in |
Thread Length | 0.63 in |
Body Dia. | 1.26 in |
Thread Dia. | M8 |
Details
Surface Finish | Zinc Plated |
Thread/Plate Material | Steel |
Body Material | Rubber |
Thread Type | Threaded Stud |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.02" h, 205 max load, 253-32-m8-16-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- TENG TOOLS HR30R Construction & Industrial Rivet Gun (HR30R)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR75)
- J.W. Winco Mounts and Vibration Control