Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load,
Mfr # 253-32-5/16X18-31.8-55
Zoro # G704995838
product price: $5.99
/ea
Sold in multiples of 4 for $23.96
$23.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.02 in
- Thread Type Threaded Stud
- Thread Length 1-1/4 in
- Body Dia. 1.26 in
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-32-5/16X18-31.8-55
- Zoro # G704995838
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.02 in |
Thread Length | 1-1/4 in |
Body Dia. | 1.26 in |
Thread Dia. | 5/16"-18 |
Details
Thread Type | Threaded Stud |
Body Material | Rubber |
Surface Finish | Zinc Plated |
Thread/Plate Material | Steel |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.02" h, 205 max load, 253-32-5/16x18-31.8-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 31/32 (53662)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- J.W. Winco Mounts and Vibration Control