Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load,
Mfr # 253-32-5/16X18-15.9-55
Zoro # G504995861
product price: $5.89
/ea
Sold in multiples of 4 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.02 in
- Surface Finish Zinc Plated
- Thread Type Threaded Stud
- Body Material Rubber
- Thread Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-32-5/16X18-15.9-55
- Zoro # G504995861
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.02 in |
Thread Length | 0.63 in |
Body Dia. | 1.26 in |
Thread Dia. | 5/16"-18 |
Details
Surface Finish | Zinc Plated |
Thread Type | Threaded Stud |
Body Material | Rubber |
Thread/Plate Material | Steel |
Description
J.w. Winco vibration/shock absorption mount, conical, 1.02" h, 205 max load, 253-32-5/16x18-15.9-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- CRESCENT NICHOLSON 4" Round Single Cut Smooth File (11592NNN)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2inL x 3-5/16inW x 2-3/4inH Yellow (ND-C-Yellow)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- J.W. Winco Floor Mount Vibration Isolators