Shop All Vibration Isolator Pads
J.W. Winco
J.W. Winco, Vibration Isolation Mounts Cylindrical Type, .98", 126.3376 Max Load
Mfr # 451-25-30-M6-SS-55
Zoro # G402571693
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.18 in
- Dia. 0.98 in
- Finish Matte
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-25-30-M6-SS-55
- Zoro # G402571693
- UPC # 664423474307
- Country of Origin Unknown
- Category Vibration Isolator Pads
Dimensions
Height | 1.18 in |
Dia. | 0.98 in |
Thread Size | M6 |
Thread Length | 0.71 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Two Threaded Studs |
Description
J.W. WINCO, VIBRATION ISOLATION MOUNTS, CYLINDRICAL TYPE,.98", 126.3376 VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS.THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- J.W. WINCO GN352-15-10-M4-S-55 Rubber Bumper Threaded Stud (352-15-10-M4-S-55)
- J.W. WINCO GN351-75-55-M12-EE-55 Rubber Bumper Internal Threads (351-75-55-M12-EE-55)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- J.W. WINCO GN351-20-15-M6-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-20-15-M6-ES-55)
- J.W. WINCO GN352-10-10-M4-S-55 Rubber Bumper Threaded Stud (352-10-10-M4-S-55)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- J.W. WINCO GN451.2-79-57-1/2X13-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-79-57-1/2-55)
- J.W. Winco Vibration Isolator Pads