Shop All Alnico Magnets
J.W. Winco
J.W. Winco U-Shaped Magnet w/ Thru Hole - 1.18" Thickness
Mfr # 62-AN-45
Zoro # G805173562
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; AlNiCo (Aluminum, nickel, cobalt)
- Max. Pull 120 N
- Overall Length 45 mm
- Overall Width 30 mm
- Hole Dia. 4.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 62-AN-45
- Zoro # G805173562
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 45 mm |
Overall Width | 30 mm |
Hole Dia. | 4.7 mm |
Details
Material | Steel; AlNiCo (Aluminum, nickel, cobalt) |
Max. Pull | 120 N |
Description
J.w. Winco 62-an-45 u-shaped magnet w/ thru hole - 1.18" thickness gn 62 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. type an magnet temperature resistant to 535 f (280c), red lacquered finish temperature resistant to 355 f (180c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- DELANEY CONTEMPORARY Delaney Contemporary 350521 Contemporary Collection Cira Satin Nickel Privacy Lever Set; Satin Nickel (350521)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (140DLH)
- ZORO SELECT 4 1/2 in W x 6 1/2 in H zinc plated Pivot Hinge (1VZU5)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- ECLIPSE MAGNETICS Alnico Rectangular Bar Magnets E843, Weight:0.73lb, PK2 (E843)
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- J.W. Winco Alnico Magnets