Shop All Carbon Steel Pipe Fittings
J.W. Winco
J.W. Winco Steel Threaded Plug with R 1/8" Tapered Thread w/GPC Thread Coating
Mfr # 906-ST-R1/8-GPC
Zoro # G205051903
product price: $4.95
/ea
Sold in multiples of 4 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 906-ST-R1/8-GPC
- Zoro # G205051903
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Description
J.w. Winco 906-st-r1/8-gpc steel threaded plug with r 1/8" tapered thread w/gpc thread coating din 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with gpc thread coating provides a higher degree of safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03834)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- ORION Coupling, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 nohub plain end no hub coupling)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 12 x 1.5 (749-M12X1.5-A)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- ZORO SELECT Union, 1 in., NPT, Class 3000 (2000301771)
- PARKER Hollow Hex Plug, Steel, 1" Pipe Size, MNPT (1 HHP-S)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- J.W. Winco Carbon Steel Pipe Fittings