Shop All Stainless Steel Pipe Fittings
J.W. Winco
J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating
Mfr # 906-NI-M22X1.5-GPC
Zoro # G305051933
Sold in multiples of 5 for $35.75
$35.75
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
- Brand J.W. Winco
- MFR # 906-NI-M22X1.5-GPC
- Zoro # G305051933
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Description
J.w. Winco 906-ni-m22x1.5-gpc stainless threaded plug with m22 x 1.5 tapered thread w/gpc coating din 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with gpc thread coating provides a higher degree of safety.
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
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- ZURN Replacement Handle for Temperature Contr (7000-6B)
- J.W. WINCO J.W. Winco 252-M30X1.5-A Steel Threaded Plug M30 x 1.5 Thread (252-M30X1.5-A)
- J.W. WINCO J.W. Winco Steel Threaded Plug M16 x 1.5 Thread (252-M16X1.5-A)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- J.W. WINCO J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread (252-M27X1.5-A)
- LEGEND VALVE 1" x 1/2" SS304 RED COUPLING (404-373)
- LEGEND VALVE 1-1/2" SS INSERT COUPLING (312-167SS)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- J.W. Winco Stainless Steel Pipe Fittings