Shop All Stainless Steel Pipe Fittings
J.W. Winco
J.W. Winco Stainless Threaded Plug with M20 x 1.5 Tapered Thread
Mfr # 906-NI-M20X1.5-A
Zoro # G605051930
Sold in multiples of 7 for $32.13
$32.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 906-NI-M20X1.5-A
- Zoro # G605051930
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Description
J.w. Winco 906-ni-m20x1.5-a stainless threaded plug with m20 x 1.5 tapered thread din 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- WATTS Air Gap Faucet Chrome (0959753)
- J.W. WINCO J.W. Winco Steel Threaded Plug M16 x 1.5 Thread (252-M16X1.5-A)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- J.W. WINCO J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread (252-M27X1.5-A)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- J.W. WINCO J.W. Winco 252-M30X1.5-A Steel Threaded Plug M30 x 1.5 Thread (252-M30X1.5-A)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- J.W. Winco Stainless Steel Pipe Fittings