Shop All Stainless Steel Pipe Fittings
J.W. Winco
J.W. Winco Stainless Threaded Plug with M16 x 1.5 Tapered Thread w/GPC Coating
Mfr # 906-NI-M16X1.5-GPC
Zoro # G005051936
product price: $3.99
/ea
Sold in multiples of 7 for $27.93
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 906-NI-M16X1.5-GPC
- Zoro # G005051936
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Description
J.w. Winco 906-ni-m16x1.5-gpc stainless threaded plug with m16 x 1.5 tapered thread w/gpc coating din 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with gpc thread coating provides a higher degree of safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Soiree, Sedona Beige, With Cover, polypropylene, Elongated (SS214#12)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- J.W. WINCO J.W. Winco Steel Threaded Plug M16 x 1.5 Thread (252-M16X1.5-A)
- J.W. WINCO J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread (252-M27X1.5-A)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- J.W. WINCO J.W. Winco 252-M30X1.5-A Steel Threaded Plug M30 x 1.5 Thread (252-M30X1.5-A)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- SMITH-COOPER Thrd Tee, 3M, 316/L, 2" (4307002218)
- J.W. Winco Fittings