Shop All Stainless Steel Pipe Fittings
J.W. Winco
J.W. Winco Stainless Threaded Plug with M12 x 1.5 Tapered Thread
Mfr # 906-NI-M12X1.5-A
Zoro # G005051929
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 906-NI-M12X1.5-A
- Zoro # G005051929
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Description
J.w. Winco 906-ni-m12x1.5-a stainless threaded plug with m12 x 1.5 tapered thread din 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- J.W. WINCO J.W. Winco Steel Threaded Plug M16 x 1.5 Thread (252-M16X1.5-A)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- J.W. WINCO J.W. Winco 252-M27X1.5-A Steel Threaded Plug M27 x 1.5 Thread (252-M27X1.5-A)
- J.W. WINCO J.W. Winco 252-M30X1.5-A Steel Threaded Plug M30 x 1.5 Thread (252-M30X1.5-A)
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 4 x 24 (MN 4x24)
- J.W. Winco Stainless Steel Pipe Fittings