Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-3-3/4X10-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 11T2SNS
Zoro # G505127728
$53.39
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
- Brand J.W. Winco
- MFR # 11T2SNS
- Zoro # G505127728
- UPC # 664423262706
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 11t2sns snsm-3-3/4x10-2-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- SOUTH MAIN HARDWARE 10 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-10)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- J.W. WINCO JW Winco GN638-25-1/2X13-74-NV Leveling Feet (638-25-1/2X13-74-NV)
- J.W. WINCO GN31-60-M8-63-B1-SK Leveling Feet (31-60-M8-63-B1-SK)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- J.W. WINCO JW Winco WN9100 24N5WP6N Leveling Feet (24N5WP6N)
- J.W. WINCO JW Winco GN638-15-M6-46-ST Leveling Feet (638-15-M6-46-ST)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- J.W. Winco Leveling Mounts