Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-2.50-5/8X11-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 10T2SNS
Zoro # G604995891
$37.65
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
- Brand J.W. Winco
- MFR # 10T2SNS
- Zoro # G604995891
- UPC # 664423262690
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 10t2sns snsm-2.50-5/8x11-2-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- SECURITRON Keypad Cover PlateMfr. No. DK-26 (DK-CPSS)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- BANJO Gasket, 125 psi, 1 and 1-1/4 In (100G)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- J.W. WINCO JW Winco GN 42-80-3/8X16-29-A3-X Leveling Feet (42-80-3/8X16-29-A3-X)
- J.W. WINCO GN41-40-3/8X16-75-D3-SK Leveling Feet (41-40-3/8X16-75-D3-SK)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- J.W. WINCO JW Winco WN9100.1 10T6W12N Leveling Feet (10T6W12N)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- J.W. Winco Leveling Feet & Pads