Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-1.88-1/2X20-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 9T2SNS
Zoro # G604995846
$29.59
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
- Brand J.W. Winco
- MFR # 9T2SNS
- Zoro # G604995846
- UPC # 664423597037
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 9t2sns snsm-1.88-1/2x20-2-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (2098W-400)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. WINCO JW Winco GN23-100-3/8X16-100-D0-S Leveling Mount (23-100-3/8X16-100-D0-S)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BSMNYLD46)
- J.W. Winco Leveling Feet & Pads