Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-1.88-1/2X13-4-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 8T4SNS
Zoro # G304995764
product price: $34.59
/ea
$34.59
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
- Brand J.W. Winco
- MFR # 8T4SNS
- Zoro # G304995764
- UPC # 664423572294
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 8t4sns snsm-1.88-1/2x13-4-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Flat Black Finish (87140US19)
- DELTANA Strike Plate For 7" Flush Bolt Lifetime Brass (SP7FBR003)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x12 BLK Corner Brace (N266-479)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A1-SK)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- J.W. WINCO Leveling Foot, 4.21" H, 2,473 lbf, 5/8-11 (30-80-5/8X11-75-A5-UK)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- J.W. Winco Leveling Feet & Pads