Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-1.25-5/16X18-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 5T2SNS
Zoro # G204995819
product price: $29.99
/ea
$29.99
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
- Brand J.W. Winco
- MFR # 5T2SNS
- Zoro # G204995819
- UPC # 664423505124
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 5t2sns snsm-1.25-5/16x18-2-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- BERENSON Advantage Wire Pulls 3 1/2 inch CC Brushed Nickel Steel Pull (6242-2BPN-P)
- EKENA MILLWORK Large Burnett Decorative Fretwork Wall Panels in Architectural Grde PVC, 43 7/8"W x 23 3/8"H x 3/8"T (WALP24X24BUR)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- J.W. WINCO JW Winco WN9000.1 6TWP7 Leveling Feet (6TWP7)
- J.W. WINCO Leveling Foot, 4.21" H, 2,473 lbf, 5/8-11 (30-80-5/8X11-75-A5-UK)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- J.W. WINCO JW Winco WN9100 10T4WP5N Leveling Feet (10T4WP5N)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- J.W. Winco Leveling Mounts