Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-1.25-3/8X16-4-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Mfr # 6T4SNS
Zoro # G204995796
$24.69
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
- Brand J.W. Winco
- MFR # 6T4SNS
- Zoro # G204995796
- UPC # 664423537859
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 6t4sns snsm-1.25-3/8x16-4-st "snap-lock" non-skid leveling mounts steel, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made of carbon steel with yellow zinc plated finish hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- SCHLAGE COMMERCIAL Cam B520253 (B520253)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- J.W. WINCO GN31-120-M30-125-B1-UK Leveling Feet (31-120-M30-125-B1-UK)
- J.W. WINCO JW Winco WN6000304 Cross Block (WN6000304)
- J.W. WINCO GN40-60-M8-63-A1-SK Leveling Feet (40-60-M8-63-A1-SK)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in (MG-06)
- J.W. Winco Leveling Mounts