Shop All Leveling Mounts
J.W. Winco
J.W. Winco SNSM-1-1/4X20-1.25-NI "Snap-Lock" Non-Skid Leveling Mounts SS, Threaded Stud
Mfr # 3T1250SNT
Zoro # G604995907
product price: $28.89
/ea
$28.89
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
- Brand J.W. Winco
- MFR # 3T1250SNT
- Zoro # G604995907
- UPC # 664423450837
- Country of Origin United States
- Category Leveling Mounts
Description
J.w. Winco 3t1250snt snsm-1-1/4x20-1.25-ni "snap-lock" non-skid leveling mounts ss, threaded stud unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2 to all sides of the center line to adjust to uneven surfaces. features: leveling mount made from 303 stainless steel hardened stud with ball end is machined from solid bar non-skid cup pad neoprene rubber
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
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Black (03-273-36-BK-10)
- OEM NEW: 2017-2019 Chrysler Pacifica / 7-Button Smart Key / No KeySense / PN: 68217832AC / M3N-97 (RSK-CHY-832AC)
- LAMP 1-3/16" W x 1-11/32" H Chrome Glass Door Hinge (GH-34/0/CR-P)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- J.W. WINCO JW Winco WN6000408 Cross Block (WN6000408)
- J.W. WINCO JW Winco WN6000506 Cross Block (WN6000506)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- J.W. WINCO GN30-60-M8-63-A1-SK Leveling Feet (30-60-M8-63-A1-SK)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4)
- J.W. Winco Leveling Mounts