Shop All Alnico Magnets
J.W. Winco
J.W. Winco Retaining Magnet Assembly Rod-Shaped w/ Internal Thread - .98" Diameter, Steel
Mfr # 52.2-AN-25
Zoro # G205173667
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; AlNiCo (Aluminum, nickel, cobalt)
- Max. Pull 60 N
- Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 52.2-AN-25
- Zoro # G205173667
- Country of Origin Germany
- Category Alnico Magnets
Dimensions
Diameter | 25 mm |
Details
Material | Steel; AlNiCo (Aluminum, nickel, cobalt) |
Max. Pull | 60 N |
Description
J.w. Winco 52.2-an-25 retaining magnet assembly rod-shaped w/ internal thread - .98" diameter, steel gn 52.2 magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in. Temperature resistant to 535 f (280c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Brass, 160 Deg Viewing Angle (1HEW1)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Square Hadly Cabinet Pull (449-160SN)
- STRYBUC Door Silencer (19-134)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- MASTER MAGNETICS ALNICO BUTTON MAGNET1/2"" (07258)
- MAG-MATE Rectangular Fixture Magnet, 31 lb. Pull (LP2103)
- KIPP Magnet Deep Pot Magnet, Round H=10, D=6, Alnico, Comp:Steel (K0545.01)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- J.W. Winco Alnico Magnets