Shop All Rare Earth Magnets
J.W. Winco
J.W. Winco Retaining Magnet Assembly Disc-Shape w/ Countersunk Thru Hole, 1.57" Dia Steel
Mfr # 50.4-HF-40
Zoro # G305173581
product price: $11.25
/ea
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 50.4-HF-40
- Zoro # G305173581
- Country of Origin Germany
- Category Rare Earth Magnets
Description
J.w. Winco 50.4-hf-40 retaining magnet assembly disc-shape w/ countersunk thru hole, 1.57" dia steel gn 50.4 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. Temperature resistant to 390f (200c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 3 Button (PBS3)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- J.W. WINCO GN50.3-HF-13-M3 Retaining Magnet (GN50.3)
- J.W. WINCO GN53.1-ND-18-RT-Magnet with Red Housing (GN53.1)
- J.W. WINCO J.W. Winco Solid Disk-Shaped Raw Magnet - .20" Diameter, Steel (55.2-ND-5-3)
- J.W. WINCO GN51.3-ND-88-SW Retaining Magnet (GN51.3)
- J.W. WINCO GN62-AN-70 U-Magnet with Bore (GN62)
- J.W. WINCO GN51.4-ND-31-SW Retaining Magnet (GN51.4)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010505P1ADH)
- J.W. Winco Rare Earth Magnets