Shop All Handwheels
J.W. Winco
JW Winco - - Plastic Solid Disk Handwheel w/ Retractable Handle - 4.92" D x .24" Pilot Hole
Mfr # 6381010
Zoro # G104951489
product price: $94.89
/ea
Free Shipping & Returns
$94.89
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
- Brand J.W. Winco
- MFR # 6381010
- Zoro # G104951489
- Country of Origin Italy
- Category Handwheels
Description
Jw winco - 6381010 - plastic solid disk handwheel w/retractable handle 4.92" dia x .24" pilot hole these thermoplastic handwheels with revolving retractable handles are distinguished by their modern design. By pulling up on the handle 90, the handle locks into the rotating position. Disengage the handle by pulling it out and moving it down 90 back to the center of the handwheel. A compression spring secures the handle in either position. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110c (230f).
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
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- TENG TOOLS Straight High Leverage Tin Snips - - 490W (490W)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- J.W. Winco Hand Knobs and Wheels