Shop All Handwheels
J.W. Winco
JW Winco - - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.94" D x .16" Pilot Hole
Mfr # 6381005
Zoro # G604951590
$74.99
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
- Brand J.W. Winco
- MFR # 6381005
- Zoro # G604951590
- Country of Origin Italy
- Category Handwheels
Description
Jw winco - 6381005 - plastic solid disk handwheel w/retractable handle 3.94" dia x .16" pilot hole these thermoplastic handwheels with revolving retractable handles are distinguished by their modern design. By pulling up on the handle 90, the handle locks into the rotating position. Disengage the handle by pulling it out and moving it down 90 back to the center of the handwheel. A compression spring secures the handle in either position. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110c (230f).
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
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/4 inch (653202 3.1/4)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- DRILL AMERICA 5/16"-18 HSS Plug Tap and F HSS Drill Bit (POU5/16-18)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -11'6)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- J.W. Winco Hand Knobs and Wheels