Shop All Handwheels
J.W. Winco
JW Winco - - Plastic Knurled Control Knob - Blank - 3.15" Dia - Solid Hub
Mfr # 0BE23/TP
Zoro # G104951496
$24.89
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
- Brand J.W. Winco
- MFR # 0BE23/TP
- Zoro # G104951496
- Country of Origin Germany
- Category Handwheels
Description
Jw winco - 0be23/tp - plastic knurled control knob - blank - 3.15" dia - solid hub these knurled handwheels are mainly used instead of star and hand knobs for light adjusting or clamping applications. Cover disks widen the range of applications for these knurled handwheels. Maximum heat resistance: 110c (230f).
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
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- J.W. Winco Hand Knobs and Wheels