Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco GN910.1 U-Bar Vertical Acting Toggle Clamp, , Size 220, Steel
Mfr # 910.1-220-B
Zoro # G104914491
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 910.1-220-B
- Zoro # G104914491
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
Features: toggle clamp: steel precision casting zinc plated blue passivated finish lever arm: steel forged zinc plated blue passivated finish bearing pins and rivets: steel hardened zinc plated blue passivated finish all moving parts lubricated with special grease hand grip: high quality oil resistant red plastic type b: clamping arm with slotted hole type f: clamping arm with bushing stepped side washers or holding brackets included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- IRWIN 10 in Curved Jaw Locking Plier (0502L3)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- J.W. WINCO JW Winco GN831.2-110-ST Toggle Latch (831.2-110-ST)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- KIPP Catch Plate Style C (K0046.9342381)
- J.W. Winco Toggle & Latch Clamps