Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, GN903-NI Toggle Clamp Screw Assembly, 8N20PCQ, M8 X 20, Stainless Steel
Mfr # 903-32-M8-20-NI
Zoro # G304914499
Sold in multiples of 3 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-32-M8-20-NI
- Zoro # G304914499
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
features: thrust screw: steel version-steel black oxide finish tensile strength 500 n/mm2 stainless steel version-stainless steel european standard no. 1.4305 (american standard series 303) thrust pad: technoopolymer plastic (polyacetal pom) matte black temperature resistant to 80c hex jam nuts: iso 4032/din 936 steel version-steel zinc plated blue passivated finish stainless steel version-stainless steel european standard no. 1.4305 (american standard series 303)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PEX Expander (DCE410P1)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 6.0x1.00mm (97608)
- PROSKIT Crimper Wire Ferrules, AWG 22-10 (CP-751E)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- ZORO SELECT Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In (13F624)
- J.W. Winco Clamps