Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, GN903-NI Toggle Clamp Screw Assembly, 10N34PCN, M10 X 34, Stainless Steel
Mfr # 903-18-M10-34-NI
Zoro # G804914531
Sold in multiples of 3 for $22.65
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-18-M10-34-NI
- Zoro # G804914531
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
features: thrust screw: steel version-steel black oxide finish tensile strength 500 n/mm2 stainless steel version-stainless steel european standard no. 1.4305 (american standard series 303) thrust pad: technoopolymer plastic (polyacetal pom) matte black temperature resistant to 80c hex jam nuts: iso 4032/din 936 steel version-steel zinc plated blue passivated finish stainless steel version-stainless steel european standard no. 1.4305 (american standard series 303)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- J.W. WINCO JW Winco GN831.2-110-ST Toggle Latch (831.2-110-ST)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- J.W. WINCO J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel (JW-36092)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- J.W. Winco Toggle & Latch Clamps