Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco GN890 Pneumatic Push-Pull Toggle Clamp, , Size 360, Forged Steel
Mfr # 890-360-SP3
Zoro # G104914521
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 890-360-SP3
- Zoro # G104914521
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
Features: base: forged steel black powder coat paint finish base housing: case-hardened (sheet metal c10 steel) zinc plated blue passivated finish tapped connecting rod: st. 37 steel zinc plated yellow passivated bearing bolts are case-hardened double-action air cylinder maximum pressure 6 bar all mobile sections lubricated with special grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m9x.75 Carbon Steel Hex Die (DWTSMH9X.75)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- J.W. Winco Clamps