Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, GN833 Toggle Latch, , Size 50, Steel
Mfr # 50ENEK
Zoro # G104914460
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 112.4 lb
- Latch Steel
- Overall Length (In.) 3.50 in
- Height (In.) 0.71 in
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 50ENEK
- Zoro # G104914460
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 3.50 in |
Height (In.) | 0.71 in |
Width | 0.67 in |
U-Bolt Latch Length | 1.69 in |
Mounting Hole Dia. | 0.2 in |
Details
Holding Capacity (Lb.) | 112.4 lb |
Latch | Steel |
Finish | Zinc plated |
Mounting Hole Distance | 0.55 in |
Description
J.w. Winco, gn833 toggle latch, 50enek, size 50, steel features: toggle latch assembly steel version: zinc-plated steel yellow passivated stainless steel version: stainless steel european standard no. 1.4301 (american standard series 304)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- DRILL AMERICA 5/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/32)
- LAB SAFETY SUPPLY McLeod Tool, 8 Tooth, Fiberglass, 60 In. (6ATM5)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- J.W. WINCO J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel (JW-36092)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- J.W. Winco Toggle & Latch Clamps