Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, GN832.3 Toggle Latch, , Size 100, Steel
Mfr # 100ENEF
Zoro # G204914452
Sold in multiples of 3 for $21.57
$21.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 224.81 lb
- Latch Steel
- Overall Length (In.) 4.49 in
- Finish Zinc plated
- Catch Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 100ENEF
- Zoro # G204914452
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 4.49 in |
Catch Height | 0.67 in |
Latch Height | 0.67 in |
Latch Width | 0.59 in |
Mounting Hole Dia. | 0.17 in |
Catch Width | 3/4 in |
Details
Holding Capacity (Lb.) | 224.81 lb |
Latch | Steel |
Finish | Zinc plated |
Mounting Hole Distance | 0.61 in, 0.59 in |
Description
J.w. Winco, gn832.3 toggle latch, 100enef, size 100, steel features: toggle latch assembly steel version: zinc-plated steel blue passivated finish stainless steel version: stainless steel european standard no. 1.4301 (american standard series 304) the catch bracket is part of the latch assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- FACOM Adj. Wrench, Ins., 8", 1-1/8" Cap., Chrome (FA-113.8TAVSE)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- J.W. WINCO JW Winco GN831.2-110-ST Toggle Latch (831.2-110-ST)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- J.W. Winco Clamps