Shop All Toggle & Latch Clamps
J.W. Winco
JW Winco GN832.3 100ENEF Toggle Latch
Mfr # 100ENEF
Zoro # G200663576
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Height Catch: 0.67 in; Latch: 0.67 in
- Catch/Latch Width Catch: 0.75 in; Latch: 0.59 in
- Catch/Latch Material Steel
- Mounting Hole Dia. 0.17 in
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 100ENEF
- Zoro # G200663576
- UPC # 664423307988
- Country of Origin Italy
- Category Toggle & Latch Clamps
Dimensions
Catch/Latch Height | Catch: 0.67 in; Latch: 0.67 in |
Catch/Latch Width | Catch: 0.75 in; Latch: 0.59 in |
Mounting Hole Dia. | 0.17 in |
Length | 4.49 in |
Details
Catch/Latch Material | Steel |
Finish | Zinc plated |
Description
GN 832.3 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- KEO Slotting Saw, 13/64" Cutter Thickness (MT4531-4X13/64X1-36T 105-08492)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28347)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- J.W. Winco Toggle & Latch Clamps