Shop All Toggle & Latch Clamps
J.W. Winco
JW Winco GN831.1 110ENGL Toggle Latch
Mfr # 110ENGL
Zoro # G800664119
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Catch/Latch Height Catch: 0.51 in; Latch: 0.79 in
- Catch/Latch Width Catch: 0.75 in; Latch: 0.94 in
- Catch/Latch Material Stainless Steel
- Mounting Hole Dia. 0.20 in, 0.17 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 110ENGL
- Zoro # G800664119
- UPC # 664423328815
- Country of Origin Italy
- Category Toggle & Latch Clamps
Dimensions
Catch/Latch Height | Catch: 0.51 in; Latch: 0.79 in |
Catch/Latch Width | Catch: 0.75 in; Latch: 0.94 in |
Mounting Hole Dia. | 0.20 in, 0.17 in |
Length | 5.51 in |
Details
Catch/Latch Material | Stainless Steel |
Finish | Matte |
Description
GN 831.1 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #28 (C16530)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- J.W. WINCO J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel (JW-36092)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- J.W. Winco Clamps