Shop All Spring Plungers
J.W. Winco
JW Winco GN8170-8-C-VH-H Indexing Plunger
Mfr # 8170-8-C-VH-H
Zoro # G400663819
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand J.W. Winco
- MFR # 8170-8-C-VH-H
- Zoro # G400663819
- Country of Origin Germany
- Category Spring Plungers
Description
GN 8170 indexing plungers are intended for use in hygienic areas and meet hygienic requirements on the knob side. Wipers between the knob and the threaded body as well as the sealing ring between the threaded body and the housing keep the mechanics on the knob side sealed. The high surface quality (Ra < 0.8 μm) and the free of dead-space mounting prevent dirt from adhering and facilitate cleaning.
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
- DRILL AMERICA INSBH-300S Stainless Steel Magnetic Bit Holder with Ring (INSBH-300S)
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- REMCO Scraper, 3 in. L, Pink (69611)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- J.W. WINCO JW Winco GN611 16NFF7/LS Spring Plunger (16NFF7/LS)
- J.W. WINCO JW Winco GN817.4-8-8-5/8X11-C Indexing Plunger (817.4-8-8-5/8X11-C)
- J.W. WINCO JW Winco GN717-3-M6-BK-ST Indexing Plunger (717-3-M6-BK-ST)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- J.W. Winco Spring Plungers