Shop All Sight Glass Flow Indicators
J.W. Winco
JW Winco GN743.6-14-G1/2 Oil Sight Glass
Mfr # 743.6-14-G1/2
Zoro # G000663639
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Thread Size G1/2
- Seal Material FPM Rubber
- Retaining Ring Material Stainless Steel
- Sight Glass Type ESG Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 743.6-14-G1/2
- Zoro # G000663639
- UPC # 664423486768
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Dimensions
Thread Size | G1/2 |
Head Height | 0.35 in |
Overall Dia. | 1.02 in |
Window Dia. | 0.55 in |
Thread Length | 0.33 in |
Details
Body Material | Aluminum |
Seal Material | FPM Rubber |
Retaining Ring Material | Stainless Steel |
Sight Glass Type | ESG Glass |
Description
GN 743.6 fluid sight glasses are suitable for use in potentially explosive atmospheres. They comply with the European explosion protection directive (ATEX) 2014/34/EU. These fluid sight glasses can also be used on pressurized tanks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1439LF)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU4)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- J.W. WINCO JW Winco GN743.6-11-M16X1.5 Oil Sight Glass (743.6-11-M16X1.5)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- J.W. WINCO GN743-32-G1-1/4-A Oil Sight Glass (743-32-G11/4-A)
- J.W. WINCO GN743.1-11-M16X1.5-B Oil Sight Glass Aluminum (743.1-11-M16X1.5-B)
- J.W. WINCO GN537-22-28-B Oil Sight Glass Aluminum (RD2/B)
- J.W. WINCO GN743.7-18-3/4-NPT-B Oil Sight Glass (11PTK7)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1/4In (SFI-300-1/4)
- J.W. Winco Sight Glass Flow Indicators