Shop All Clamping Parts
J.W. Winco
J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Round Tip, Steel
Mfr # 708.1-M6-55-B-ST
Zoro # G704914488
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.17 in
- Tip Dia. 0.47 in
- Hex Nut Length 0.13 in
- Tip Length 0.47 in
- Hex Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 708.1-M6-55-B-ST
- Zoro # G704914488
- Country of Origin Germany
- Category Clamping Parts
Dimensions
Length | 2.17 in |
Tip Dia. | 0.47 in |
Hex Nut Length | 0.13 in |
Tip Length | 0.47 in |
Thread Size | M6 |
Details
Hex Nut Material | Steel |
Spindle Tip Material | Rubber |
Spindle Tip Type | Round |
Spindle Material | Steel |
Description
J.w. Winco, gn708.1 clamping toggle screw assembly, 708.1-m6-55-b-st, round tip, steel features: spindle and iso 4035 hex nuts steel type: steel zinc plated blue passivated finish spindle and iso 4035 hex nuts stainless steel type: stainless steel european standard no. 1.4301 (american standard series 304) spindle tip: black neoprene rubber (cr) 85 shore a vulcanized type a - flat spindle tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- DRILL AMERICA 1"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-60)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- SUMNER Clamping, Workholding And Positioning, LOAD LINE 2412 (784790)
- BESSEY Snip, High Speed Steel Shape Straight, D27AHLBE (D27AHL-BE)
- J.W. Winco Hand Tool Parts