Shop All Clamping Parts
J.W. Winco
J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel
Mfr # 708.1-M5-45-A-ST
Zoro # G104914439
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 708.1-M5-45-A-ST
- Zoro # G104914439
- Country of Origin Germany
- Category Clamping Parts
Description
J.w. Winco, gn708.1 clamping toggle screw assembly, 708.1-m5-45-a-st, flat tip, steel features: spindle and iso 4035 hex nuts steel type: steel zinc plated blue passivated finish spindle and iso 4035 hex nuts stainless steel type: stainless steel european standard no. 1.4301 (american standard series 304) spindle tip: black neoprene rubber (cr) 85 shore a vulcanized type a - flat spindle tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- BURNDY Type W Crimping Die, Red (W8CVT)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101331 (3101331)
- WILTON Spring 3400 (5710791)
- BESSEY Snip, High Speed Steel Shape Straight, D27AHLBE (D27AHL-BE)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- KIPP Push-Pull Clamp, Heavy Version F2=50000, Steel Phosphated, Comp: Plastic Comp: Blue, 254 MM Base (K0087.5000)
- J.W. Winco Hand Tool Parts