Shop All Clamping Parts
J.W. Winco
J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Stainless Steel
Mfr # 708.1-M5-45-A-NI
Zoro # G504914435
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Tip Dia. 0.39 in
- Spindle Tip Type Flat
- Hex Nut Material Stainless Steel
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 708.1-M5-45-A-NI
- Zoro # G504914435
- Country of Origin Germany
- Category Clamping Parts
Dimensions
Length | 1.77 in |
Tip Dia. | 0.39 in |
Thread Size | M5 |
Hex Nut Length | 0.11 in |
Tip Length | 0.43 in |
Details
Spindle Tip Type | Flat |
Hex Nut Material | Stainless Steel |
Spindle Material | Stainless Steel |
Spindle Tip Material | Rubber |
Description
J.w. Winco, gn708.1 clamping toggle screw assembly, 708.1-m5-45-a-ni, flat tip, stainless steel features: spindle and iso 4035 hex nuts steel type: steel zinc plated blue passivated finish spindle and iso 4035 hex nuts stainless steel type: stainless steel european standard no. 1.4301 (american standard series 304) spindle tip: black neoprene rubber (cr) 85 shore a vulcanized type a - flat spindle tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7103)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- XTRWELD 3 P S/Pad set for F and J Clamps, Steel, Black Oxide (TCFJ3PCPAD2448)
- WILTON Nut For Stock No. 63250 - 63251 (1701700)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- KIPP Push-Pull Clamp, Heavy Version F2=50000, Steel Phosphated, Comp: Plastic Comp: Blue, 254 MM Base (K0087.5000)
- JORGENSEN Spring Clamp, 1 in Clamping, Steel, Zinc, Orange (3201-HT)
- J.W. Winco Hand Tool Parts