Shop All Spring Plungers
J.W. Winco
JW Winco GN607.5-8-8-ST Indexing Plunger
Mfr # 607.5-8-8-ST
Zoro # G100663720
product price: $22.99
/ea
$22.99
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
- Brand J.W. Winco
- MFR # 607.5-8-8-ST
- Zoro # G100663720
- UPC # 664423508972
- Country of Origin Germany
- Category Spring Plungers
Description
GN 607.5 short indexing plungers are designed to be mounted via welding of the plunger body to the mating material. Typically mounted on steel square tubing. Indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.
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
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WSM10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #54 (41724)
- J.W. WINCO JW Winco GN717-8-M12-CK-ST Indexing Plunger (717-8-M12-CK-ST)
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- J.W. WINCO JW Winco GN611 16NFF7/LS Spring Plunger (16NFF7/LS)
- J.W. WINCO JW Winco GN717-3-M6-A-ST Indexing Plunger (717-3-M6-A-ST)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- J.W. Winco Spring Plungers