Shop All Leveling Mounts
J.W. Winco
JW Winco GN23-100-3/8X16-100-D0-S Leveling Mount
Mfr # 23-100-3/8X16-100-D0-S
Zoro # G800484878
product price: $91.69
/ea
Free Shipping & Returns
$91.69
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
- Brand J.W. Winco
- MFR # 23-100-3/8X16-100-D0-S
- Zoro # G800484878
- Country of Origin Germany
- Category Leveling Mounts
Description
GN 23 leveling feet have a machined base and higher load ratings. The unique design of the base with the convex mounting area for the concave ended stud provides not only the ability for the stud to swivel, but also does not allow liquids to build up as it will with other ball socket leveling feet.
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
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- ZORO SELECT Draw Latch, Nonlocking, Natural, Catch/Latch Length: 3/4" (4RRK8)
- BERENSON Transitional Advantage Three 64mm CC Brushed Nickel Cup Pull (0963-1BPN-P)
- J.W. WINCO JW Winco GN638-15-5/16X18-58-NI Leveling Feet (638-15-5/16X18-58-NI)
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- J.W. WINCO GN343.2-60-M12-80-OS Leveling Mount (12N80M84)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. Winco Leveling Mounts