Shop All Specialty Levels
J.W. Winco
J.W. Winco GN2277 Bull's Eye Levels, Aluminum, Insert Collar, 1.1" Hub Dia, 1.57" Base Dia, Black
Mfr # 2277-ALS-40-K-30-B
Zoro # G705306831
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 2277-ALS-40-K-30-B
- Zoro # G705306831
- Country of Origin Germany
- Category Specialty Levels
Description
Gn 2277 bull's eye levels with mounting flange are used to check the horizontal position of jigs, machines, devices, appliances and instruments. The spirit levels are aligned in relation to the reference surface so that the bubble is located inside the marking ring when the horizontal position of the contact surface is achieved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/Pro, 4-1/2" x 2-1/4 (GG421PF)
- RUKO 2-3/8" Bi-Metal High Speed Steel Hole Saw (106060)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- J.W. WINCO GN2282-MSR-57-G-50-1 Screw-On Level (GN2282)
- J.W. WINCO GN2280-ALS-17-K-30 Bulls Eye Level (GN2280)
- J.W. WINCO GN2281-KT-15-G-40-2 Bulls Eye Level (GN2281)
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- J.W. WINCO GN2278-ALN-20-K-30 Bulls Eye Level (GN2278)
- J.W. WINCO GN2277-ALN-20-K-30-A Bulls Eye Level (GN2277)
- PRIME-LINE 600mm 24 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD600)
- J.W. Winco Levels, Compasses, and Plumb Bobs